Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICER703B
Zoro #
G4353797
UPC #
-
Country of Origin
China
Dimensions
Fits Shoe Size
L
Size
L
Traction Device Dimensions
12 in L x 5 in W x 1 in Thick
Length
12 in
Width
5 in
Dimensions
12" L x 5" W x 1" Thick
Length (Straight Wireway)
12 in
Fits Footwear Size
L
Details
Item
Retractable Ice Cleats with Anti-fatigue Sole
Traction Material
Titanium
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
For Use on Surface Types
Ice, Snow
Color
Black
Upper Material
Rubber
Material
Rubber with Alloy Cleat
Gender
Men's
Suggested Traction Environment
Ice, Slip, Slush, Snow, Transitional Walking, Water
Product Type
Retractable Ice Cleats with Anti-fatigue Sole
Description
Retractable Ice Cleats with Anti-fatigue Sole, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Stud, 12 in L x 5 in W x 1 in Thick, Traction Material Titanium, Traction Attachment Style Strap-On, Fits Shoe Size L, Black, Men's, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.