Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ergotech 28In Pole Black Vertical Dual 100-D28-B11

28In Pole Black Vertical Dual (Discontinued)

  • Mfr # 100-D28-B11
  • Zoro # G3203342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-D28-B11
Zoro #
G3203342
UPC #
94922141897
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
24 in

Details

Color
Black
Mounting
Desktop
Features
Cable Management, Dual Display, Lightweight, Pivot, Quick Release Mechanism, Rotate, Stackable, Swivel, Tilt
Standards
TAA Compliant
Max. Load Capacity
25 lb
Number of Displays Supported
2
Assembly Required
No
VESA Mount Standard
100 x 100, 75 x 75
Display Type Supported
LCD
Item
Monitor Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.