Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ergotech Hex Lcd Monitor Desk Stand 100-D28-B33

Hex Lcd Monitor Desk Stand (Discontinued)

  • Mfr # 100-D28-B33
  • Zoro # G0444837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-D28-B33
Zoro #
G0444837
UPC #
94922141958
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
24 in
Height Adjustable
Yes
Min. Screen Size Supported
17 in

Details

Color
Black
Material
Aluminum, Steel
Series
100
Item
Monitor Stand
Features
Cable Management, Heavy Duty, Integrated Mount, Lightweight, Multiple Viewing Angle, Pivot, Rotate, Stackable, Swivel, Tilt
Mounting
Desktop
Standards
TAA Compliant
Display Type Supported
LCD
Number of Displays Supported
6
Max. Load Capacity
150 lb
VESA Mount Standard
100 x 100, 75 x 75
Assembly Required
No

Description

Ergotech Hex LCD Monitor Desk Stand - 28" pole - Black - Hex 3 over 3-w/Heavy Duty Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.