
Ergotron Mounting Bracket for Drawer, Medical Cart - White - TAA Compliant - 5.10 lb Load Capacity (Discontinued)
- Mfr # 98-414-251
- Zoro # G115232829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98-414-251
Zoro #
G115232829
UPC #
698833081381
Country of Origin
United States
Dimensions
Height
4"
Width
13.6"
Depth
5.7"
Details
Color
White
Weight Capacity
5.10 lb
Device Supported
Drawer, Medical Cart
Compatibility
Ergotron Styleview Carts: SV43-1110-0,SV43-11A0-0,SV43-11B0-0,SV43-11C0-0,SV43-1120-0,SV43-1130-0,SV43-1140-0,SV43-1160-0,SV43-1190-0,SV43-1210-0,SV43-12A0-0,SV43-12B0-0,SV43-12C0-0,SV43-1220-0,SV43-1230-0,SV43-1240-0,SV43-1260-0,SV43-1290-0,SV43-1310-0,SV43-13A0-0,SV43-13B0-0,SV43-13C0-0,SV43-1320-0,SV43-1330-0,SV43-1340-0,SV43-1360-0,SV43-1390-0,SV43-2530-0,SV43-2550-0,SV43-2570-0,SV43-2590-0
Maximum Load Capacity
5.10 lb
Package Contents
SV Sharps Container Drawer-Mount Bracket Kit, Attachment Hardware
Includes
Attachment Hardware.
Item
Mounting Bracket
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.