LX Dual Side-by-Side Arm, Polished Aluminum
- Mfr # 45-245-026
- Zoro # G802702581
product price:
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
6.60 in
Width
6.90 in
Weight Capacity
40 lb
Features
Tilt, Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-245-026
- Zoro #
- G802702581
- UPC #
- 698833012033
- Country of Origin
- United States
- Color
- Silver
- Weight Capacity
- 40 lb
- Features
- Tilt, Swivel
- Standards
- VESA FDMI MIS-D, 100/75mm, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
- Includes
- Mounting Hardware, (2) LCD Arms, (2) Extensions, Pole, Desk Clamp, Grommet Mount.
- Item
- Mounting Arm
- Device Supported
- Flat Panel Display
- Series
- LX
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 100 x 100, 75 x 75
- Compatibility
- LCD
Dimensions
- Height
- 6.60 in
- Width
- 6.90 in
- Depth
- 14.80 in
- Max. Screen Size Supported
- 27 in
Description
ERGOTRON® LX DUAL SIDE-BY-SIDE ARM, POLISHED ALUMINUM FIND YOUR BEST VIEW, SAVE DESK SPACE AND DISCOVER YOUR MOST PRODUCTIVE SELF, THANKS TO THE LX DUAL SIDE-BY-SIDE ARM. THIS DUAL MONITOR MOUNT IS PERFECT FOR SIDE-BY-SIDE OR LOW ANGLE VIEWS. PROJECT WRAPPED UP? RECLAIM A SPACE FULL OF OPPORTUNITIES BY FOLDING THE ARMS AND PUSHING THEM ASIDE DURING A MUCH-NEEDED SCREEN BREAK. FEATURES:
- INCLUDES TWO LX ARMS, TWO EXTENSIONS, POLE, T-BRACKET, DESK CLAMP, GROMMET MOUNT CAN BE CONFIGURED TO HOLD A LAPTOP INSTEAD OF AN LCD DISPLAY; ALSO ORDER THE LX NOTEBOOK TRAY (50-193-200) QUALITY TESTED: 10,000-CYCLE TEST APPLIED TO LIFT MECHANISM, ENSURING YEARS OF TROUBLE-FREE HEIGHT ADJUSTMENT ALUMINUM CONSTRUCTION OFFERS GREATER DURABILITY AND ENHANCED AESTHETICS ARM FOLDS BACK OVER THE BASE INTO A COMPACT RETRACTED POSITION; PERFECT FOR TUCKING UNDER SYSTEMS FURNITURE STORAGE SHELVES OR CABINETS IN SPACE CONSTRAINED AREAS SNAP-FIT CAP SECURES INTERFACE OF ARM TO EXTENSION FOR GREATER STABILITY NEW CLAMP AND GROMMET MOUNT BASE ENSURES GREATER STABILITY OF DISPLAY AND ARM; ALSO INCLUDES THEFT DETERRENT ANCHOR HOLES FOR CABLE LOCKS EXTENDS SCREEN OUT UP TO 25" (64 CM) WITH AN EXTENSION RANGE OF 18" (46 CM); PUSH YOUR MONITOR OUT OF THE WAY WHEN NOT IN USE CABLE MANAGEMENT FEATURE ROUTES CABLES UNDER THE ARM, OUT OF THE WAY LARGER DISPLAYS (E.G. 23" TO 27" SCREEN SIZES) CANNOT BE POSITIONED IN A STACKED ORIENTATION; LARGER DISPLAYS CAN ONLY BE PLACED SIDE BY SIDE WEIGHT CAPACITY: INDIVIDUAL MONITOR WEIGHT = 7 - 20 LBS (3.2 - 9.1 KG); MAXIMUM COMBINED WEIGHT = 40 LBS (18.1 KG) MOUNTING STANDARDS: VESA FDMI MIS-D, 100/75, C (HOLE PATTERN: 100 X 100 MM & 75 X 75 MM) DESK CLAMP ATTACHES TO EDGE UP TO 2.6" (66 MM) THICK; GROMMET MOUNT ATTACHES THROUGH HOLE 5/16" TO 2" (7 - 51 MM) WIDE AND UP TO 3" (80 MM) THICK THIS PRODUCT IS CERTIFIED IN COMPLIANCE WITH INDOOR AIR QUALITY STANDARD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.