Shop MANHATTAN
See all product information
Create Account
SECURELY HOLDS ONE LCD MONITOR FROM 13 TO 32INCHES. POSITIONS MONITOR ABOVE THE
- Mfr # 461542
- Zoro # G322443841
product price:Â
$
64.99
/ea
Key Features
Material
Steel
Color
Black
Width
18.07 in
Height
21.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461542
- Zoro #
- G322443841
- UPC #
- 841280161896
- Country of Origin
- China
- Item
- Desk Mount
- Material
- Steel
- Color
- Black
Dimensions
- Width
- 18.07 in
- Height
- 21.57 in
Description
DESKTOP TO INCREASE WORK SPACE, IMPROVE VISIBILITY AND MINIMIZE CLUTTER. DOUBLE-
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.