Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black

  • Mfr # 51330

  • Zoro # G9677648


product price: $30.65
/ea

Key Features

Length
15'
Width
1.5"
Material
Polyester webbing
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51330
Zoro #
G9677648
UPC #
-
Country of Origin
China

Dimensions

Length
15'
Width
1.5"

Details

Material
Polyester webbing
Color
Black

Description

1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.