Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Mini Bungey Cord Blk / Plastic Jar

  • Mfr # 06697

  • Zoro # G9677982


product price: $14.99
/ea

Key Features

Length
10"
Color
black
Material
Rubber strands with polypropylene covering
Thickness
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06697
Zoro #
G9677982
UPC #
-
Country of Origin
China

Dimensions

Length
10"
Thickness
4mm

Details

Color
black
Material
Rubber strands with polypropylene covering

Description

(20) 10" Mini Bungey Cord Blk / Plastic Jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.