Shop MYTEE PRODUCTS
See all product information
Create Account
3/8in - 1/2in Chain Binder Ratchet Style - Yellow - 12,000 lbs WLL, 4PK
- Mfr # CBRS38-YLWx4
- Zoro # G016494012
product price:Â
$
182.99
/pk of 4, $45.75/ea
Free Shipping & Returns
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS38-YLWx4
- Zoro #
- G016494012
- UPC #
- 840223614376
- Country of Origin
- China
Details
- Color
- Yellow
Description
Pack Size: 4 Pack Working Load Limit: 12,000 lbs Capacity: 48,000 lbs Fits: 3/8 in - 1/2 in Chain Handle Length: 15 in Barrel Length: 10-1/4 in Barrel Closed Hook to Hook: 25. 75 in Barrel Open Hook to Hook: 33. 25 in Color: Powder Coated Yellow Easy to use and adjust, no snap effect, no recoil. Heavy duty transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Heavy Barrel is For Increased Strength NOTE: Ratings governed by the National Association of Chain Manufacturers NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.