10MM SHRINK FIT GP - CVKV 50
Mfr # CVKV50BHPVTT10M375
Zoro # G3558035
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Series
HSK63A
Shank Dia.
24.00mm
Hole Dia.
10.00mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVKV50BHPVTT10M375
Zoro #
G3558035
UPC #
4059782043312
Country of Origin
Slovenia
Dimensions
Shank Dia.
24.00mm
Hole Dia.
10.00mm
Nose Dia.
24.00mm
Taper Size
CVKV50
Overall Length
196.85mm
Tool Depth
31mm
Details
Series
HSK63A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Projection
95.25mm
List Number
CVKV50BHPVTT10M375
Max. Speed
15,000 RPM
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws
Balanced to RPM
G 2.5@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
ANSI, DIN 69893, ISO
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size CVKV50, Shank Dia. 24.00mm, Projection 95.25mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@15000 rpm, For Use With Carbide and HSS Tools, Series HSK63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.