Zoro Homepage

11/32 ER20 COLLET

  • Mfr # 20ER0344

  • Zoro # G3775351


product price: $58.19
/ea

Key Features

Collet Series
ER20
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Overall Length
1.2400"
Coolant Fed
Non-Coolant Through
Max. Bore Dia.
0.8270 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ER0344
Zoro #
G3775351
UPC #
4059782091115
Country of Origin
India

Dimensions

Overall Length
1.2400"
Max. Bore Dia.
0.8270 in
Head Dia.
0.8270 in
Max. Body Dia.
0.8270"
Clamping Hole Length
1.2400 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER20
Range
0.3438"-0.3038"
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Collet Type
Standard
Number of Slots
8
Face Shape
Round
Measurement System
Inch
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.