Zoro Homepage

1/2 SHRINK FIT GP - CVKV 40

  • Mfr # CVKV40BHPVTT050375

  • Zoro # G3560004


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Shank Dia.
24.00mm
Coolant Fed
Coolant Through
Hole Dia.
12.70mm
Taper Size
CVKV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BHPVTT050375
Zoro #
G3560004
UPC #
4059782044777
Country of Origin
Slovenia

Dimensions

Shank Dia.
24.00mm
Hole Dia.
12.70mm
Taper Size
CVKV40
Nose Dia.
24.00mm
Overall Length
163.50mm
Tool Depth
36mm

Details

Series
HSK100A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
List Number
CVKV40BHPVTT050375
Projection
95.25mm
For Use With
Carbide and HSS Tools
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
20,000 RPM
Balanced to RPM
G 2.5@20000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
DIN 69893, ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size CVKV40, Shank Dia. 24.00mm, Projection 95.25mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.