Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12MM SHRINK FIT - HPV GENERAL PURPOSE -

  • Mfr # BT30HPVTT12075M

  • Zoro # G3561860


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Coolant Fed
Coolant Through
Shank Dia.
24.00mm
Hole Dia.
12.00mm
Projection
75.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HPVTT12075M
Zoro #
G3561860
UPC #
4059782068100
Country of Origin
Slovenia

Dimensions

Shank Dia.
24.00mm
Hole Dia.
12.00mm
Nose Dia.
24.00mm
Taper Size
BT30
Overall Length
123.40mm
Tool Depth
36mm

Details

Series
CV40
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
Projection
75.00mm
For Use With
Carbide and HSS Tools
List Number
BT30HPVTT12075M
Max. Speed
15,000 RPM
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Standards
ISO, ANSI, ANSI B5.50
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size BT30, Shank Dia. 24.00mm, Projection 75.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.