13/32 ER20 COLLET
Mfr # 20ER0406
Zoro # G3772682
product price: $58.19
/eaKey Features
Collet Series
ER20
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Overall Length
1.2400"
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20ER0406
Zoro #
G3772682
UPC #
4059782091092
Country of Origin
India
Dimensions
Overall Length
1.2400"
Max. Body Dia.
0.8270"
Clamping Hole Length
1.2400 in
Max. Bore Dia.
0.8270 in
Head Dia.
0.8270 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER20
Range
0.4063"-0.3663"
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Measurement System
Inch
Collet Type
Standard
Face Shape
Round
Taper Angle
16 Degrees
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.