Zoro Homepage

14MM HYDRAULIC CH'K SLIM LINE - BT40

  • Mfr # BT40BHCSL14170M

  • Zoro # G3580094


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Bore Dia.
44.4500mm
Taper
BT40
Nose Dia.
21.50mm
ANSI Number
BT40BHCSL14170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHCSL14170M
Zoro #
G3580094
UPC #
4059782083233
Country of Origin
India

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
21.50mm
Shank Dia.
14.00mm
Overall Length
235.40mm
Hole Dia.
14.00mm
Tool Depth
1-7/8 in
Taper Size
BT40
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Series
Cat50 ShrinkFit
Taper
BT40
ANSI Number
BT40BHCSL14170M
Coolant Fed
Coolant Through
Projection
170.00mm
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, BT40, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.