15/32 ER20 COLLET
Mfr # 20ER0469
Zoro # G3775114
product price: $58.19
/eaKey Features
Collet Series
ER20
Overall Length
1.2400"
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20ER0469
Zoro #
G3775114
UPC #
4059782091078
Country of Origin
India
Dimensions
Overall Length
1.2400"
Max. Bore Dia.
0.8270 in
Clamping Hole Length
1.2400 in
Max. Body Dia.
0.8270"
Head Dia.
0.8270 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER20
Range
0.4688"-0.4288"
Application
Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
For Shank Type
Cylindrical
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Inch
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.