15/32 ER25 COLLET
Mfr # 25ER0469
Zoro # G3774940
product price: $61.39
/eaKey Features
Collet Series
ER25
Overall Length
1.3390"
Application
Odor Mask
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25ER0469
Zoro #
G3774940
UPC #
4059782090934
Country of Origin
India
Dimensions
Overall Length
1.3390"
Head Dia.
1.0240 in
Max. Body Dia.
1.0240"
Clamping Hole Length
1.3386 in
Max. Bore Dia.
1.0236 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER25
Range
0.4688"-0.4288"
Application
Odor Mask
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Measurement System
Inch
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER25, Round, Max. Size Not Applicable, Overall Length 1.3390 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.