15/32 ER32 COLLET
Mfr # 32ER0469
Zoro # G3772350
product price: $65.99
/eaKey Features
Collet Series
ER32
Application
pH Adjuster, Stabilizer
Overall Length
1.5750"
Coolant Fed
Non-Coolant Through
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ER0469
Zoro #
G3772350
UPC #
4059782090774
Country of Origin
India
Dimensions
Overall Length
1.5750"
Clamping Hole Length
1.5750 in
Head Dia.
1.2990 in
Max. Bore Dia.
1.2990 in
Max. Body Dia.
1.2990"
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER32
Range
0.4688"-0.4288"
Application
pH Adjuster, Stabilizer
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Taper Angle
16 Degrees
Measurement System
Inch
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.