Zoro Homepage

18MM SHRINK FIT - HPV GENERAL PURPOSE -

  • Mfr # BT40BHPVTT18160M

  • Zoro # G3559094


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
BT30
Hole Dia.
18.00mm
Shank Dia.
33.00mm
Coolant Fed
Coolant Through
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT18160M
Zoro #
G3559094
UPC #
4059782067578
Country of Origin
Slovenia

Dimensions

Hole Dia.
18.00mm
Shank Dia.
33.00mm
Taper Size
BT40
Nose Dia.
33.00mm
Overall Length
225.40mm
Tool Depth
39mm

Details

Series
BT30
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
BT40BHPVTT18160M
Projection
160.00mm
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Balanced to RPM
G 6.3@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
ANSI, ISO, JIS B 6339

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 18.00mm, Taper Size BT40, Shank Dia. 33.00mm, Projection 160.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.