Zoro Homepage

20ER062 COLLET

  • Mfr # 20ER0062

  • Zoro # G3589739


product price: $52.99
/ea

Key Features

Collet Series
ER20
Range
0.0625"-0.0425"
Application
Assembly, Welding, Light Machining
Includes
Installation Hardware
Overall Length
1.2400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ER0062
Zoro #
G3589739
UPC #
4059782110779
Country of Origin
India

Dimensions

Overall Length
1.2400"
Clamping Hole Length
0.7283 in
Max. Bore Dia.
0.8270 in
Max. Body Dia.
0.8270"
Head Dia.
0.8270 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER20
Range
0.0625"-0.0425"
Application
Assembly, Welding, Light Machining
Includes
Installation Hardware
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Standard
Taper Angle
16 Degrees
Face Shape
Round
Number of Slots
8
Measurement System
Inch
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Shank Type
Cylindrical
Compatible with Product Type
ER Collet Chucks
For Use With
Pneumatic Swing Clamps
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.