Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ER120M

  • Mfr # 20ER120M

  • Zoro # G3571800


product price: $59.19
/ea

Key Features

Collet Series
ER20
Projection
8"
Overall Length
31.50mm
Taper Size
CAT40
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20ER120M
Zoro #
G3571800
UPC #
4059782178526
Country of Origin
Switzerland

Dimensions

Overall Length
31.50mm
Taper Size
CAT40
Shank Dia.
1.6900"
Head Dia.
0.8800 in
Max. Body Dia.
21.00mm
Size Increments
1.00mm

Details

Item
Collets
Collet Series
ER20
Projection
8"
Material
High Speed Steel
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Non-Coolant Through
For Use With
All Face Mills
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Material - Machining
High Speed Steel
Taper Angle
16 Degrees
Face Shape
Round
For Shank Type
Cylindrical
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Collet Type
Standard
Color
Silver
Shank Type - Machining
Straight
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.