Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ER438 COLLET

  • Mfr # 20ER0438

  • Zoro # G3589544


product price: $58.19
/ea

Key Features

Collet Series
ER20
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Overall Length
1.2400"
Coolant Fed
Non-Coolant Through
Clamping Hole Length
1.2400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20ER0438
Zoro #
G3589544
UPC #
4059782111318
Country of Origin
India

Dimensions

Overall Length
1.2400"
Clamping Hole Length
1.2400 in
Head Dia.
0.8270 in
Max. Bore Dia.
0.8270 in
Max. Body Dia.
0.8270"
Size Increments
0.0400"
Overall Width
44"

Details

Item
Collets
Collet Series
ER20
Range
0.4375"-0.3975"
Includes
10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Number of Slots
8
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Collet Type
Standard
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Finish - Machining
Bright (Uncoated)
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.