20ERS000M
Mfr # 20ERS000M
Zoro # G3571764
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Shank Dia.
3/8"
Taper Size
HSK63F
Projection
1-21/32"
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20ERS000M
Zoro #
G3571764
UPC #
4059782165656
Country of Origin
Switzerland
Dimensions
Shank Dia.
3/8"
Taper Size
HSK63F
Min. Size
2.00 mm.
Max. Size
13.00 mm.
Size Increments
1.00mm
Nose Dia.
15/16"
Details
Item
Collets
Collet Series
ER20
Projection
1-21/32"
Coolant Fed
Non-Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Collet Type
Standard
Standards
DIN 6499
Color
Silver
Face Shape
Round
Collet Bore Shape
Round
Description
Collets, ER20, Face Shape Round, Max. Size 13.00 mm., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.