20MM SHRINK FIT - HPV GENERAL PURPOSE -
Mfr # BT30HPVTT20090M
Zoro # G3560652
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Series
CV50
Coolant Fed
Coolant Through
Hole Dia.
20.00mm
Shank Dia.
33.00mm
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT30HPVTT20090M
Zoro #
G3560652
UPC #
4059782068025
Country of Origin
Germany
Dimensions
Hole Dia.
20.00mm
Shank Dia.
33.00mm
Taper Size
BT30
Nose Dia.
33.00mm
Overall Length
138.40mm
Tool Depth
41mm
Details
Series
CV50
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
List Number
BT30HPVTT20090M
Projection
90.00mm
Max. Speed
15,000 RPM
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Measurement System
Metric
Standards
ISO, ANSI, ANSI B5.50
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size BT30, Shank Dia. 33.00mm, Projection 90.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.