Zoro Homepage

23/32 ER32 COLLET

  • Mfr # 32ER0719

  • Zoro # G3776182


product price: $65.99
/ea

Key Features

Collet Series
ER32
Overall Length
1.5750"
Application
Punches, Shears, Bends, Presses and Notches
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ER0719
Zoro #
G3776182
UPC #
4059782090699
Country of Origin
India

Dimensions

Overall Length
1.5750"
Max. Body Dia.
1.2990"
Head Dia.
1.2990 in
Clamping Hole Length
1.5750 in
Max. Bore Dia.
1.2990 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER32
Range
0.7188"-0.6788"
Application
Punches, Shears, Bends, Presses and Notches
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Collet Type
Standard
Taper Angle
16 Degrees
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.