Zoro Homepage

25/32 ER40 COLLET

  • Mfr # 40ER0781

  • Zoro # G3770801


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Overall Length
1.8110"
Projection
4"
Coolant Fed
Non-Coolant Through
Head Dia.
1.6140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER0781
Zoro #
G3770801
UPC #
4059782090453
Country of Origin
India

Dimensions

Overall Length
1.8110"
Head Dia.
1.6140 in
Max. Bore Dia.
1.6140 in
Clamping Hole Length
1.8110 in
Max. Body Dia.
1.6140"
Size Increments
0.0400"
Bore Depth
2.01"
Nose Dia.
2.22"

Details

Item
Collets
Collet Series
ER40
Range
0.7813"-0.7413"
Projection
4"
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Number of Slots
8
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Face Shape
Round
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Inch
For Shank Type
Cylindrical
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.