Zoro Homepage

25ER0062 COLLET

  • Mfr # 25ER0062

  • Zoro # G3771614


product price: $59.79
/ea

Key Features

Collet Series
ER25
Range
0.0625"-0.0425"
Includes
Installation Hardware
Overall Length
1.3390"
Application
Assembly, Welding, Light Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ER0062
Zoro #
G3771614
UPC #
4059782102439
Country of Origin
India

Dimensions

Overall Length
1.3390"
Clamping Hole Length
0.7480 in
Head Dia.
1.0240 in
Max. Body Dia.
1.0240"
Max. Bore Dia.
1.0236 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER25
Range
0.0625"-0.0425"
Includes
Installation Hardware
Application
Assembly, Welding, Light Machining
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
For Shank Type
Cylindrical
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Collet Type
Standard
Measurement System
Inch
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
For Use With
Pneumatic Swing Clamps
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER25, Round, Max. Size Not Applicable, Overall Length 1.3390 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.