Zoro Homepage

25ER0438 COLLET

  • Mfr # 25ER0438

  • Zoro # G3770600


product price: $59.99
/ea

Key Features

Collet Series
ER25
Overall Length
1.3390"
Material
Steel
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ER0438
Zoro #
G3770600
UPC #
4059782102255
Country of Origin
India

Dimensions

Overall Length
1.3390"
Head Dia.
1.0240 in
Max. Body Dia.
1.0240"
Clamping Hole Length
1.3386 in
Max. Bore Dia.
1.0236 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER25
Range
0.4375"-0.3975"
Material
Steel
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Face Shape
Round
Measurement System
Inch
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Number of Slots
8
Taper Angle
16 Degrees
For Use With
Self Center Vise
Material - Machining
Steel
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER25, Round, Max. Size Not Applicable, Overall Length 1.3390 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.