Zoro Homepage

2"X40Ft 10,000 lb Multiplier Ratchet Strap w/ "J" Hks "Bale Boss" Bulk

  • Mfr # 58542

  • Zoro # G9517472


product price: $52.89
/ea

Key Features

Length
40'
Width
2"
Material
Polyester webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58542
Zoro #
G9517472
UPC #
-
Country of Origin
China

Dimensions

Length
40'
Width
2"

Details

Material
Polyester webbing
Color
Yellow

Description

2"X40Ft 10,000 lb Multiplier Ratchet Strap w/ "J" Hks " Bale Boss" Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.