Zoro Homepage

31/32 ER40 COLLET

  • Mfr # 40ER0969

  • Zoro # G3771790


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Projection
4"
Overall Length
1.8110"
Coolant Fed
Non-Coolant Through
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER0969
Zoro #
G3771790
UPC #
4059782090392
Country of Origin
India

Dimensions

Overall Length
1.8110"
Clamping Hole Length
1.8110 in
Max. Bore Dia.
1.6140 in
Head Dia.
1.6140 in
Max. Body Dia.
1.6140"
Size Increments
0.0400"
Bore Depth
2.23"
Nose Dia.
2.36"

Details

Item
Collets
Collet Series
ER40
Range
0.9688"-0.9288"
Projection
4"
Coolant Fed
Non-Coolant Through
Number of Slots
8
Face Shape
Round
For Shank Type
Cylindrical
Measurement System
Inch
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.