Zoro Homepage

32ER0438 COLLET

  • Mfr # 32ER0438

  • Zoro # G3774959


product price: $62.59
/ea

Key Features

Collet Series
ER32
Material
Stainless Steel
Overall Length
1.5750"
Includes
(1) Screw
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ER0438
Zoro #
G3774959
UPC #
4059782102194
Country of Origin
India

Dimensions

Overall Length
1.5750"
Max. Bore Dia.
1.2990 in
Max. Body Dia.
1.2990"
Clamping Hole Length
1.5750 in
Head Dia.
1.2990 in
Size Increments
0.0400"
Overall Width
2-1/2"

Details

Item
Collets
Collet Series
ER32
Range
0.4375"-0.3975"
Material
Stainless Steel
Includes
(1) Screw
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Standard
Face Shape
Round
Taper Angle
16 Degrees
Measurement System
Inch
Number of Slots
8
Material - Machining
Stainless Steel
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.