Zoro Homepage

32ER0562 COLLET

  • Mfr # 32ER0562

  • Zoro # G3769480


product price: $58.79
/ea

Key Features

Collet Series
ER32
Overall Length
1.5750"
Material
Stainless Steel
Coolant Fed
Non-Coolant Through
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ER0562
Zoro #
G3769480
UPC #
4059782102170
Country of Origin
India

Dimensions

Overall Length
1.5750"
Max. Body Dia.
1.2990"
Clamping Hole Length
1.5750 in
Head Dia.
1.2990 in
Max. Bore Dia.
1.2990 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER32
Range
0.5625"-0.5225"
Material
Stainless Steel
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Number of Slots
8
For Shank Type
Cylindrical
Measurement System
Inch
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
For Use With
Dovetail Fixture
Material - Machining
Stainless Steel
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.