Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32ER0812 COLLET

  • Mfr # 32ER0812

  • Zoro # G3776541


product price: $58.79
/ea

Key Features

Collet Series
ER32
Range
0.8125"-0.7725"
Material
Aluminum
Overall Length
1.5750"
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32ER0812
Zoro #
G3776541
UPC #
4059782102132
Country of Origin
India

Dimensions

Overall Length
1.5750"
Max. Bore Dia.
1.2990 in
Max. Body Dia.
1.2990"
Clamping Hole Length
1.5750 in
Head Dia.
1.2990 in
Size Increments
0.0400"
Overall Width
11.4000"

Details

Item
Collets
Collet Series
ER32
Range
0.8125"-0.7725"
Material
Aluminum
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
For Shank Type
Cylindrical
Number of Slots
8
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Color
Silver
For Use With
Self Center Vise
Material - Machining
Aluminum
Finish - Machining
Black Andonized
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.