32ER375 COLLET
Mfr # 32ER0375
Zoro # G3591163
product price: $61.39
/eaKey Features
Collet Series
ER32
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Overall Length
1.5750"
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ER0375
Zoro #
G3591163
UPC #
4059782111073
Country of Origin
India
Dimensions
Overall Length
1.5750"
Head Dia.
1.2990 in
Max. Bore Dia.
1.2990 in
Max. Body Dia.
1.2990"
Clamping Hole Length
1.5750 in
Size Increments
0.0400"
Overall Width
28-1/2"
Details
Item
Collets
Collet Series
ER32
Range
0.3750"-0.3350"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Number of Slots
8
Collet Type
Standard
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.