Zoro Homepage

32ER500 COLLET

  • Mfr # 32ER0500

  • Zoro # G3589781


product price: $66.69
/ea

Key Features

Collet Series
ER32
Overall Length
1.5750"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ER0500
Zoro #
G3589781
UPC #
4059782111059
Country of Origin
India

Dimensions

Overall Length
1.5750"
Head Dia.
1.2990 in
Max. Bore Dia.
1.2990 in
Clamping Hole Length
1.5750 in
Max. Body Dia.
1.2990"
Size Increments
0.0400"
Overall Width
28-1/2"

Details

Item
Collets
Collet Series
ER32
Range
0.5000"-0.4600"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Number of Slots
8
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Inch
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.