Zoro Homepage

3/32 ER20 COLLET

  • Mfr # 20ER0094

  • Zoro # G3770905


product price: $58.19
/ea

Key Features

Collet Series
ER20
Overall Length
1.2400"
Application
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ER0094
Zoro #
G3770905
UPC #
4059782091191
Country of Origin
India

Dimensions

Overall Length
1.2400"
Max. Body Dia.
0.8270"
Max. Bore Dia.
0.8270 in
Clamping Hole Length
0.7283 in
Head Dia.
0.8270 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER20
Range
0.0938"-0.0538"
Application
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Inch
For Shank Type
Cylindrical
Face Shape
Round
Taper Angle
16 Degrees
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.