Zoro Homepage

3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk

  • Mfr # 58520

  • Zoro # G9677666


product price: $72.15
/ea

Key Features

Length
30'
Width
2"
Material
Polyester webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58520
Zoro #
G9677666
UPC #
-
Country of Origin
China

Dimensions

Length
30'
Width
2"

Details

Material
Polyester webbing
Color
Yellow

Description

3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.