Zoro Homepage

40ER625 COLLET

  • Mfr # 40ER0625

  • Zoro # G3588829


product price: $72.99
/ea

Key Features

Collet Series
ER40
Application
Assembly, Welding, Light Machining
Overall Length
1.8110"
Includes
(4) Mounting Bolts, Washers
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER0625
Zoro #
G3588829
UPC #
4059782110915
Country of Origin
India

Dimensions

Overall Length
1.8110"
Max. Body Dia.
1.6140"
Max. Bore Dia.
1.6140 in
Clamping Hole Length
1.8110 in
Head Dia.
1.6140 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER40
Range
0.6250"-0.5850"
Application
Assembly, Welding, Light Machining
Includes
(4) Mounting Bolts, Washers
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Collet Type
Standard
Face Shape
Round
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
For Shank Type
Cylindrical
Measurement System
Inch
Compatible with Product Type
ER Collet Chucks
For Use With
Pneumatic Swing Clamps
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.