5/32 ER32 COLLET
Mfr # 32ER0156
Zoro # G3772935
product price: $64.29
/eaKey Features
Collet Series
ER32
Overall Length
1.5750"
Application
Dye
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ER0156
Zoro #
G3772935
UPC #
4059782090873
Country of Origin
India
Dimensions
Overall Length
1.5750"
Clamping Hole Length
0.7874 in
Max. Body Dia.
1.2990"
Head Dia.
1.2990 in
Max. Bore Dia.
1.2990 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER32
Range
0.1563"-0.1163"
Application
Dye
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Inch
Face Shape
Round
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Standard
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 1.5750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.