Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" HYD CHUCK TREND - BT30

  • Mfr # BT30HCT062394

  • Zoro # G3756013


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
1.2500"
Taper
BT30
Nose Dia.
37.60mm
ANSI Number
BT30HCT062394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HCT062394
Zoro #
G3756013
UPC #
4059782094536
Country of Origin
Slovenia

Dimensions

Bore Dia.
1.2500"
Nose Dia.
37.60mm
Overall Length
148.40mm
Hole Dia.
15.87mm
Tool Depth
46.50mm
Taper Size
BT30
Shank Dia.
15.87mm
Mounting Length
39.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
BT30
ANSI Number
BT30HCT062394
Standards
JIS B 6339
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
100.00mm
For Use With
BT30 Shank Tools
Style
Trend Line
Balanced to RPM
G 6.3@15000 rpm
Features
End Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, BT30, Shank Dia. 15.87mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.