Zoro Homepage

6MM SHRINK FIT GP - BTKV 50

  • Mfr # BTKV50BHPVTT06100M

  • Zoro # G3561544


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Hole Dia.
6.00mm
Coolant Fed
Coolant Through
Shank Dia.
24.00mm
List Number
BTKV50BHPVTT06100M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BHPVTT06100M
Zoro #
G3561544
UPC #
4059782046542
Country of Origin
Slovenia

Dimensions

Hole Dia.
6.00mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Taper Size
BTKV50
Overall Length
201.80mm
Tool Depth
26mm

Details

Series
HSK100A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
List Number
BTKV50BHPVTT06100M
For Use With
Carbide and HSS Tools
Projection
100.00mm
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Measurement System
Metric
Standards
DIN 69893, ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 6.00mm, Taper Size BTKV50, Shank Dia. 24.00mm, Projection 100.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.