Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72"X96" Cargo Net / 32 Hooks & Net w/ Storage bag

  • Mfr # 01015

  • Zoro # G9547642


product price: $40.09
/ea

Key Features

Color
black
Width
96"
Material
Rubber strands with polypropylene covering
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01015
Zoro #
G9547642
UPC #
-
Country of Origin
China

Dimensions

Width
96"
Length
72"

Details

Color
black
Material
Rubber strands with polypropylene covering

Description

(1) 72"X96" Cargo Net / 32 Hooks & Net w/ Storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.