Shop MYTEE PRODUCTS
See all product information
Create Account
Cargo Net for Pickup Truck with Ratchets & E-Track Fittings 42in x 82in/8in x 8in Hole
- Mfr # CN4282ETK-R
- Zoro # G916521559
product price:Ā
$
59.99
/ea
Key Features
Color
Black
Length
82 in
Material
‎Steel
Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN4282ETK-R
- Zoro #
- G916521559
- UPC #
- -
- Country of Origin
- India
- Color
- Black
- Material
- ‎Steel
Dimensions
- Length
- 82 in
- Width
- 42 in
Description
The 42 in x 82 in Heavy-Duty Cargo Net With Ratchet and E-Track Fittings positions itself as a reliable tool in the trucking industry for securing loads and equipment in E- track trailers. Heavy Duty Cargo Net 42 in x 82 in: Measuring 42 in x 82 in this heavy-duty cargo net proves its robust durability and assurance in securing loads with perfection. Webbing Breaking Strength: 10,000 lbs: Boasting an impressive breaking strength of 10,000 lbs, this cargo net is made up of Industry standard Polyester fabric, providing superior strength and making it resistant to wear and tear in the long run. Overall Working Load Limit: 1,467 lbs: This heavy-duty cargo net can be used for industrial and commercial purposes by carrying loads as per its working load limit of 1467 lbs. Square Hole Size: 8 in x 8 in May vary up to +/- 2% due to stitching: The 8-inch x 8-inch square hole size of this Heavy-duty cargo net makes it the best option for transporting big-size items and ensuring proper grip during transportation. Length E Track Fitting to fitting: 110 in: Secure your cargo with straps with E Track Fitting to fit 110- inches that can be fastened in the E-trailer using the track system. Number of Ratchets: 3 - Providing 3 Ratchets in this cargo net setup, get assured convenience and secure tensioning of the cargo net during transit. Number of E-track Fittings: 6 - This heavy-duty tarp comes with 6 E-track fittings that ensure perfect support and tight securing during a long journey. Choose cargo nets available in different sizes and specifications from Mytee Products catering to your business needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.