7/32 ER40 COLLET
Mfr # 40ER0219
Zoro # G3774651
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Overall Length
1.8110"
Application
Punches, Shears, Bends, Presses and Notches
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER0219
Zoro #
G3774651
UPC #
4059782090637
Country of Origin
India
Dimensions
Overall Length
1.8110"
Max. Body Dia.
1.6140"
Clamping Hole Length
1.1024 in
Head Dia.
1.6140 in
Max. Bore Dia.
1.6140 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER40
Range
0.2188"-0.1788"
Application
Punches, Shears, Bends, Presses and Notches
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Collet Type
Standard
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Measurement System
Inch
Face Shape
Round
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.