Zoro Homepage

Adapt, Erick Drill Chuck, 1 STRA Shank

  • Mfr # CV40SS100400

  • Zoro # G3925422


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.25 in
Clamp Screw ID Drive Size
3/8 in
Gage Length
4 in
Torque
110 ft-lb
Clamping Hole Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40SS100400
Zoro #
G3925422
UPC #
4059782190917
Country of Origin
Bulgaria

Dimensions

Body Diameter
2.25 in
Clamp Screw ID Drive Size
3/8 in
Gage Length
4 in
Clamping Hole Length
3.75 in
Adapter Dia.
1 in
Stop Screw ID Drive Size
1/8 in

Details

Item
Adapt
Torque
110 ft-lb

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.