Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK ADJ Float 180 DA Full

  • Mfr # SS075FC188688

  • Zoro # G3926999


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-7/8 in
Shank Length
4 in
Lock Nut Diameter
1.73 in
Shank Diameter
3/4 in
Body Diameter
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS075FC188688
Zoro #
G3926999
UPC #
4059782094253
Country of Origin
United States

Dimensions

Overall Length
6-7/8 in
Shank Length
4 in
Lock Nut Diameter
1.73 in
Shank Diameter
3/4 in
Body Diameter
2-3/8 in

Details

Item
Adapt
Torque (ft-lbs)
75
Catalog Collet Series
DA180

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.