Shop ERICKSON
See all product information
Create Account
Adapt, ERK Chuck, CV40 1 STRA SHK W/FLATS
- Mfr # 1749369
- Zoro # G3925483
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Capacity Min.
1 in
Gage Length
4-1/2 in
Clamping Hole Length
3-1/4 in
Torque (ft-lbs)
110
Body Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1749369
- Zoro #
- G3925483
- UPC #
- 4059782133037
- Country of Origin
- Germany
Dimensions
- Gage Length
- 4-1/2 in
- Clamping Hole Length
- 3-1/4 in
- Body Diameter
- 2 in
- Clamp Screw ID Drive Size
- 3/8 in
Details
- Item
- Adapt
- Capacity Min.
- 1 in
- Torque (ft-lbs)
- 110
Description
Adapt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.