Zoro Homepage

Adapt, ERK MOD EXT/Reducer BT40 HSK40 B

  • Mfr # BT40BHSK40060M

  • Zoro # G3928469


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Torque
8 Nm
Actuation Screw ID Drive Size
3 mm
Gage Length
2.362 in
Body Diameter
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHSK40060M
Zoro #
G3928469
UPC #
4061779271035
Country of Origin
Slovenia

Dimensions

Actuation Screw ID Drive Size
3 mm
Gage Length
2.362 in
Body Diameter
1.54 in

Details

Item
Adapt
Torque
8 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.