Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, Mill ERICK SM CS SCDV50BSMC22150M

  • Mfr # DV50BSMC22150M

  • Zoro # G3927215


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.929 in
Cutter Retention Screw ID Drive Size
8 mm
Shank Diameter
0.866 in
Gage Length
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV50BSMC22150M
Zoro #
G3927215
UPC #
4059782110526
Country of Origin
India

Dimensions

Body Diameter
1.929 in
Cutter Retention Screw ID Drive Size
8 mm
Shank Diameter
0.866 in
Gage Length
5.906 in

Details

Item
Adapt

Description

Adapt,Mill ERICK SM CS SCDV50BSMC22150M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.