Zoro Homepage

Adapt, Mill Erk Cs Scv Flng Toolholders

  • Mfr # CV50SA100400

  • Zoro # G3926192


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Min. Bore Dia.
1 in
Gage Length
4 in
Usable Length
2-5/8 in
Pilot Length
0.937 in
Body Diameter
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50SA100400
Zoro #
G3926192
UPC #
4059782161047
Country of Origin
Slovenia

Dimensions

Min. Bore Dia.
1 in
Gage Length
4 in
Usable Length
2-5/8 in
Pilot Length
0.937 in
Body Diameter
1.56 in
Cutter Retention Screw ID Drive Size
5/16

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.